12X12 1/2-J CR
Description
12X12 1/2-J CR COMPANION PULLEY ; VARIABLE SPEED
Part # 121212C
BDI # 990890
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Face Width - Millimeter:
317.5
Face Width - Inch:
12.5
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
12X4 1/4-SF CR
Description
12X4 1/4-SF CR COMPANION PULLEY ; VARIABLE SPEED
Part # 12414C
BDI # 992946
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
107.95
Face Width - Inch:
4.25
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
12X6 3/8-SF CR
Description
12X6 3/8-SF CR COMPANION PULLEY ; VARIABLE SPEED
Part # 12638C
BDI # 982909
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
161.925
Face Width - Inch:
6.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
12X2 3/4-SD CR
Description
12X2 3/4-SD CR COMPANION PULLEY ; VARIABLE SPEED
Part # 12234C
BDI # 988570
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
PHP 2SPA300TB
Description
PHP 2SPA300TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPA300TB
BDI # 1282076
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.028
Outside Diameter - Millimeter:
305.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
2