PA5-022DF150
Description
PA5-022DF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54730
BDI # 173740
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Rough Bore
PHP 36-3M-09RSB
Description
PHP 36-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 36-3M-09RSB
BDI # 1289820
Features
Pitch Diameter - Inch:
1.354
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.324
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
34.38
Mounting Method:
Rough Bore
PHP 22-5M-09RSB
Description
PHP 22-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 22-5M-09RSB
BDI # 1289853
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.333
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.01
Mounting Method:
Rough Bore
PHP 36-3M-15RSB
Description
PHP 36-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 36-3M-15RSB
BDI # 1289840
Features
Pitch Diameter - Inch:
1.354
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.324
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
34.38
Mounting Method:
Rough Bore
PHP 20XL037RSB
Description
PHP 20XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 20XL037RSB
BDI # 1288910
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Inch
Outside Diameter - Inch:
1.254
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
32.34
Mounting Method:
Rough Bore