AK15 5/8
Description
AK15 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 1.55" OD FB
Part # AK15 5/8
BDI # 605371
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
581875
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
PHP 21-T5-25RSB
Description
PHP 21-T5-25RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-25RSB
BDI # 1292403
Features
Pitch Diameter - Inch:
1.567
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.533
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
PHP 21-T5-26RSB
Description
PHP 21-T5-26RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-26RSB
BDI # 1292404
Features
Pitch Diameter - Inch:
1.632
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.598
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.45
Mounting Method:
Rough Bore
PHP 36-T5-25RSB
Description
PHP 36-T5-25RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36-T5-25RSB
BDI # 1292408
Features
Pitch Diameter - Inch:
1.567
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.533
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
PHP 26-5M-09RSB
Description
PHP 26-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 26-5M-09RSB
BDI # 1289855
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore