PHP 44-3M-09RSB
Description
PHP 44-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 44-3M-09RSB
BDI # 1289822
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.02
Mounting Method:
Rough Bore
PHP 44-3M-15RSB
Description
PHP 44-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 44-3M-15RSB
BDI # 1289842
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.02
Mounting Method:
Rough Bore
PHP 28-5M-09RSB
Description
PHP 28-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 28-5M-09RSB
BDI # 1289856
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
44.56
Mounting Method:
Rough Bore
PHP 26XL037RSB
Description
PHP 26XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 26XL037RSB
BDI # 1288914
Features
Pitch Diameter - Inch:
1.655
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Inch
Outside Diameter - Inch:
1.635
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.04
Mounting Method:
Rough Bore
PHP 27XL037RSB
Description
PHP 27XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27XL037RSB
BDI # 1288915
Features
Pitch Diameter - Inch:
1.719
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Inch
Outside Diameter - Inch:
1.699
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
43.66
Mounting Method:
Rough Bore