Features
        
                            Pitch Diameter - Inch:
                            
                                22.558
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                594.995
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                22.388
                        
        
                            Face Width - Millimeter:
                            
                                127
                        
        
                            Face Width - Inch:
                            
                                5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                572.973
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                22.106
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                21.996
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                561.492
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
22 X 4.25 TL FF PUL
        
            Description
            
            22X4.25 TL FLAT FACE PUL ; POR TL FF PULLEY
    
Part # 330275
BDI # 275184
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                22
                        
        
                            Length Thru Bore - Millimeter:
                            
                                50.8
                        
        
                            Length Thru Bore - Inch:
                            
                                2
                        
        
                            Face Width - Millimeter:
                            
                                107.95
                        
        
                            Face Width - Inch:
                            
                                4.25
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Face Type:
                            
                                Straight Face
                        
        
                            Product Name:
                            
                                Pulley
                        
        
PHP 5-8V2240-M
        
            Description
            
            PHP 5-8V2240-M V-BELT PULLEY ; NON-RETURNABLE
    
Part # PHP 5-8V2240-M
BDI # 1283767
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                22.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                568.96
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                8V
                        
        
                            Bushing Size:
                            
                                M
                        
        
                            Number of Grooves:
                            
                                5
                        
        
PHP 6-8V2240-M
        
            Description
            
            PHP 6-8V2240-M V-BELT PULLEY ; NON-RETURNABLE
    
Part # PHP 6-8V2240-M
BDI # 1283783
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                22.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                568.96
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                8V
                        
        
                            Bushing Size:
                            
                                M
                        
        
                            Number of Grooves:
                            
                                6