F14MX-224S-37
        
            Description
            
            F14MX-224S-37 SYNCHRONOUS PULLEY ; 14MM P 224GROVES
    
Part # 77199704
BDI # 1124154
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
14MPC-224S-68-5040
        
            Description
            
            14MPC-224S-68-5040 SYNCHRONOUS PULLEY
    
Part # 14MPC224S68
BDI # 994500
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                84.582
                        
        
                            Face Width - Inch:
                            
                                3.33
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                68
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
14MPC-224S-37-4030
        
            Description
            
            14MPC-224S-37-4030 SYNCHRONOUS PULLEY
    
Part # 14MPC224S37
BDI # 990987
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                34.544
                        
        
                            Face Width - Inch:
                            
                                1.36
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20