2MR-19S-06
Description
2MR-19S-06 SYNCHRONOUS PULLEY ; 2MR P 19GROVES 6MM W
Part # 78426008
BDI # 1102633
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Rough Bore
2MR-19S-09
Description
2MR-19S-09 SYNCHRONOUS PULLEY ; 2MR P 19GROVES 9MM W
Part # 78426033
BDI # 1102634
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Rough Bore