PHP 47-T10-38RSB
Description
PHP 47-T10-38RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 47-T10-38RSB
BDI # 1292389
Features
Pitch Diameter - Inch:
4.762
Flange Outside Diameter - Millimeter:
125
Inch - Metric:
Metric
Outside Diameter - Inch:
4.689
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
120.96
Mounting Method:
Rough Bore
PHP 40-T10-38RSB
Description
PHP 40-T10-38RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40-T10-38RSB
BDI # 24760392
Features
Pitch Diameter - Inch:
4.762
Flange Outside Diameter - Millimeter:
125
Inch - Metric:
Metric
Outside Diameter - Inch:
4.689
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
120.96
Mounting Method:
Rough Bore