PHP 14-3M-09RSB
Description
PHP 14-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 14-3M-09RSB
BDI # 1289808
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
10.2
Face Width - Inch:
0.402
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
13.37
Mounting Method:
Rough Bore
PHP 14-3M-15RSB
Description
PHP 14-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 14-3M-15RSB
BDI # 1289828
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
13.37
Mounting Method:
Rough Bore