PHP 30-14M-170RSB
Description
PHP 30-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 30-14M-170RSB
BDI # 1290127
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577510
Pitch Diameter - Millimeter:
133.69
PHP 30-14M-55TB
Description
PHP 30-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 30-14M-55TB
BDI # 1289710
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
156
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
PHP 30-14M-85TB
Description
PHP 30-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 30-14M-85TB
BDI # 1289738
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
156
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
P3014M55-SK
Description
P3014M55-SK SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55
Part # P3014M55-SK
BDI # 610197
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577458
Pitch Diameter - Millimeter:
133.69