Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.34
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
84.58
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.51
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
160
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed