PHP 22XH400RSB
Description
PHP 22XH400RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22XH400RSB
BDI # 1289527
Features
Pitch Diameter - Inch:
6.128
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
155.64
Mounting Method:
Rough Bore
PHP 22XH400TB
Description
PHP 22XH400TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22XH400TB
BDI # 1289544
Features
Pitch Diameter - Inch:
6.128
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.64
Mounting Method:
Bushed
PHP 22XH200RSB
Description
PHP 22XH200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22XH200RSB
BDI # 1289460
Features
Pitch Diameter - Inch:
6.128
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
155.64
Mounting Method:
Rough Bore
PHP 22XH200TB
Description
PHP 22XH200TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22XH200TB
BDI # 1289477
Features
Pitch Diameter - Inch:
6.128
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.64
Mounting Method:
Bushed
PHP 22XH300TB
Description
PHP 22XH300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22XH300TB
BDI # 1289511
Features
Pitch Diameter - Inch:
6.128
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.64
Mounting Method:
Bushed