Features
Pitch Diameter - Inch:
6.684
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Inch
Outside Diameter - Inch:
6.63
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
169.774
Mounting Method:
Bushed