PHP 44H100RSB
Description
PHP 44H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 44H100RSB
BDI # 1289226
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
177.87
Mounting Method:
Rough Bore
PHP 44H200RSB
Description
PHP 44H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 44H200RSB
BDI # 1289357
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
177.87
Mounting Method:
Rough Bore
PHP 44H150RSB
Description
PHP 44H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 44H150RSB
BDI # 1289292
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
177.87
Mounting Method:
Rough Bore
PHP 44H150TB
Description
PHP 44H150TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 44H150TB
BDI # 1289324
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
177.87
Mounting Method:
Bushed
PHP 44H200TB
Description
PHP 44H200TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 44H200TB
BDI # 1289388
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
177.87
Mounting Method:
Bushed