Page 1 of 11

Next

Compare
2MA70X1

COMPARE

2MA70X1

Description
2AK70 X 1 V-BELT SHEAVE

DODGE

Part # 2MA70X1

BDI # 627336

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7
Outside Diameter - Millimeter: 177.8
Bore - Millimeter: 25.4
Other Features: Arm Style

Global Part Number GPN: 585939
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
7X2-SH STR

COMPARE

7X2-SH STR

Description
7X2-SH STR VARIABLE SPEED PULLEY ; FLAT FACE 1-1/4" LTB SH BUSHING

TB WOODS

Part # 72S

BDI # 994550

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
7X5 1/4-SF STR

COMPARE

7X5 1/4-SF STR

Description
7X5 1/4-SF STR VARIABLE SPEED PULLEY ; FLAT FACE 2" LTB SF BUSHING

TB WOODS

Part # 7514S

BDI # 989494

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
7X3 1/4-SD STR

COMPARE

7X3 1/4-SD STR

Description
7X3 1/4-SD STR VARIABLE SPEED PULLEY ; FLAT FACE 1-13/16" LTB SD BUSHING

TB WOODS

Part # 7314S

BDI # 997804

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 46.05
Length Thru Bore - Inch: 1.813
Face Width - Millimeter: 82.55

Face Width - Inch: 3.25
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
7X2 3/4-SD STR

COMPARE

7X2 3/4-SD STR

Description
7X2 3/4-SD STR VARIABLE SPEED PULLEY ; FLAT FACE 1-13/16" LTB SD BUSHING

TB WOODS

Part # 7234S

BDI # 995476

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 46.05
Length Thru Bore - Inch: 1.813
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY