Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore