3MR-20S-15
Description
3MR-20S-15 SYNCHRONOUS PULLEY ; 15MM BELT W 3MM BELT PIT 3MR-15
Part # 78436028
BDI # 1105428
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
P20-3M-06AL
Description
P20-3M-06AL SYNCHRONOUS PULLEY ; 6MM BELT W 3MM BELT PIT 3M-6
Part # 78820016
BDI # 1125527
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
3MR-20S-09
Description
3MR-20S-09 SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3MR-9
Part # 78436005
BDI # 1105427
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
P20-3M-09AL
Description
P20-3M-09AL SYNCHRONOUS PULLEY ; 20GROVES 3MM P 09MM W
Part # 78820017
BDI # 1125528
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6