PHP 28XH400RSB
Description
PHP 28XH400RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 28XH400RSB
BDI # 1289532
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
198.09
Mounting Method:
Rough Bore
PHP 28XH400TB
Description
PHP 28XH400TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 28XH400TB
BDI # 1289549
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
198.09
Mounting Method:
Bushed
PHP 28XH200RSB
Description
PHP 28XH200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 28XH200RSB
BDI # 1289465
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
198.09
Mounting Method:
Rough Bore
PHP 28XH200TB
Description
PHP 28XH200TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 28XH200TB
BDI # 1289482
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
198.09
Mounting Method:
Bushed
PHP 28XH300RSB
Description
PHP 28XH300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 28XH300RSB
BDI # 1289498
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
198.09
Mounting Method:
Rough Bore