PHP 26-3M-09RSB
Description
PHP 26-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 26-3M-09RSB
BDI # 1289816
Features
Pitch Diameter - Inch:
0.978
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.948
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.83
Mounting Method:
Rough Bore
PHP 26-3M-15RSB
Description
PHP 26-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 26-3M-15RSB
BDI # 1289836
Features
Pitch Diameter - Inch:
0.978
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.948
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.83
Mounting Method:
Rough Bore