P16-5MGT-15AL

COMPARE

P16-5MGT-15AL

Description
P16-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # P16-5MGT-15AL

BDI # 23125570

Features

Pitch Diameter - Inch: 0.984
Flange Outside Diameter - Millimeter: 27.788
Inch - Metric: Metric
Outside Diameter - Inch: 0.957
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P16-5MGT-09AL

COMPARE

P16-5MGT-09AL

Description
P16-5MGT-09AL SYNCHRONOUS PULLEY ; 24.3MM OD 25MM PITCH DIA 0.313" BORE

GATES

Part # P16-5MGT-09AL

BDI # 23125524

Features

Pitch Diameter - Inch: 0.984
Flange Outside Diameter - Millimeter: 27.788
Inch - Metric: Metric
Outside Diameter - Inch: 0.957
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY