P17-5MGT-15AL
Description
P17-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P17-5MGT-15AL
BDI # 23125572
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
27
Mounting Method:
Rough Bore
P17-5MGT-09AL
Description
P17-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P17-5MGT-09AL
BDI # 23125526
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
27
Mounting Method:
Rough Bore