PHP 18-5M-09RSB
Description
PHP 18-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 18-5M-09RSB
BDI # 1289850
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
PHP 18-5M-15RSB
Description
PHP 18-5M-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 18-5M-15RSB
BDI # 1289869
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
PHP 18-5M-25RSB
Description
PHP 18-5M-25RSB PULLEY ; NON-RETURNABLE
Part # PHP 18-5M-25RSB
BDI # 1289888
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore