Page 1 of 21

Next

Compare
W112-8M-60-F

COMPARE

W112-8M-60-F

Description
W112-8M-60-F SYNCHRONOUS PULLEY

TB WOODS

Part # W1128M60

BDI # 984473

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type C1
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 60

Price Inventory : Available to order
Loading Price
QTY
P112-8M-30-SK

COMPARE

P112-8M-30-SK

Description
P112-8M-30-SK SYNCHRONOUS PULLEY

TB WOODS

Part # P1128M30

BDI # 984613

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
W112-8M-22-SK

COMPARE

W112-8M-22-SK

Description
W112-8M-22-SK SYNCHRONOUS PULLEY

TB WOODS

Part # W1128M22

BDI # 993895

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
W112-8M-12-SK

COMPARE

W112-8M-12-SK

Description
W112-8M-12-SK SYNCHRONOUS PULLEY

TB WOODS

Part # W1128M12

BDI # 981363

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
P1128M20-SK

COMPARE

P1128M20-SK

Description
P1128M20-SK SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P1128M20-SK

BDI # 610040

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577473
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY