P19-5M-09AL
Description
P19-5M-09AL SYNCHRONOUS PULLEY ; 19GROVES 5MM P 09MM W
Part # 78821078
BDI # 1125523
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
P19-5MGT-25-MPB
Description
P19-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095019
BDI # 1125526
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
P19-5M-15AL
Description
P19-5M-15AL SYNCHRONOUS PULLEY ; 19GROVES 5MM P 15MM W
Part # 78821012
BDI # 1125524
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
P19-5MGT-15-MPB
Description
P19-5MGT-15-MPB SYNCHRONOUS PULLEY ; 19GROVES 5MM P 15MM W
Part # 77093019
BDI # 1125525
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore