Page 1 of 3

Next

Compare

COMPARE

32-3P09MDFP6

Description
32-3P09MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32-3P09MDFP6

BDI # 26283253

Features

Pitch Diameter - Inch: 1.22
Flange Outside Diameter - Millimeter: 36.58
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

32-3P09MSFP6

Description
32-3P09MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32-3P09MSFP6

BDI # 26283254

Features

Pitch Diameter - Inch: 1.22
Flange Outside Diameter - Millimeter: 36.58
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

32-3P09MSFA6

Description
32-3P09MSFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32-3P09MSFA6

BDI # 26270594

Features

Pitch Diameter - Inch: 1.22
Flange Outside Diameter - Millimeter: 36.58
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
32-3P09MDFA6

COMPARE

32-3P09MDFA6

Description
32-3P09MDFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32-3P09MDFA6

BDI # 26278078

Features

Pitch Diameter - Inch: 1.22
Flange Outside Diameter - Millimeter: 36.58
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
32-3M09M6A6

COMPARE

32-3M09M6A6

Description
32-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32-3M09M6A6

BDI # 22705488

Features

Pitch Diameter - Inch: 1.22
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 12.8
Face Width - Inch: 0.504

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Request A Price QTY