120L075-SD

COMPARE

120L075-SD

Description
120L075-SD SYNCHRONOUS PULLEY

TB WOODS

Part # 120L075

BDI # 983569

Features

Pitch Diameter - Inch: 14.324
Inch - Metric: Inch
Outside Diameter - Inch: 14.294
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 363.83
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
120LH100

COMPARE

120LH100

Description
120LH100 TIMING PULLEY ; NON-RETURNABLE GEARBELT

BROWNING

Part # 1056787

BDI # 324836

Features

Pitch Diameter - Inch: 14.324
Inch - Metric: Inch
Outside Diameter - Inch: 14.294
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 18
Pitch Diameter - Millimeter: 363.83
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
120LH075

COMPARE

120LH075

Description
120LH075 TIMING PULLEY ; NON-RETURNABLE GEARBELT

BROWNING

Part # 1056506

BDI # 324835

Features

Pitch Diameter - Inch: 14.324
Inch - Metric: Inch
Outside Diameter - Inch: 14.294
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 17
Pitch Diameter - Millimeter: 363.83
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
120L050-SD

COMPARE

120L050-SD

Description
120L050-SD SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 120L050

BDI # 987172

Features

Pitch Diameter - Inch: 14.324
Inch - Metric: Inch
Outside Diameter - Inch: 14.294
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 363.83
Mounting Method: Bushed
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
120L100-SD

COMPARE

120L100-SD

Description
120L100-SD SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 120L100

BDI # 983084

Features

Pitch Diameter - Inch: 14.324
Inch - Metric: Inch
Outside Diameter - Inch: 14.294
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 363.83
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY