Page 1 of 4

Next

Compare
P1448M85-3535

COMPARE

P1448M85-3535

Description
P1448M85-3535 SPROCKET ; HTS-TB

MARTIN SPROCKET & GR

Part # P1448M85-3535

BDI # 610074

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN: 577759
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 144-8M-30TB

COMPARE

PHP 144-8M-30TB

Description
PHP 144-8M-30TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 144-8M-30TB

BDI # 1289622

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P1448M50-E

COMPARE

P1448M50-E

Description
P1448M50-E SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50

MARTIN SPROCKET & GR

Part # P1448M50-E

BDI # 610071

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577679
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P1448M50-E

COMPARE

P1448M50-E

Description
P1448M50-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755812

TIMKEN

Part # P1448M50-E

BDI # 24302870

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
PHP 144-8M-50TB

COMPARE

PHP 144-8M-50TB

Description
PHP 144-8M-50TB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 144-8M-50TB

BDI # 1289652

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY