285MT25AF-F0.750
Description
285MT25AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-F0.7500
BDI # 923706
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
285MT25AF-F0.625
Description
285MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-F0.6250
BDI # 923705
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
285MT25AF-L13SJ
Description
285MT25AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-L13SJ
BDI # 923710
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
285MT25AF-L13SH
Description
285MT25AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-L13SH
BDI # 923709
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25