PHP 30XL037RSB
Description
PHP 30XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 30XL037RSB
BDI # 1288918
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Rough Bore