PB14MX30S90
Description
PB14MX30S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 30T 5.26" PD 90MM WIDE MPB
Part # PB14MX30S90
BDI # 21978292
Features
Pitch Diameter - Inch:
0.207
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.203
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.263
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
PB14MX30S68
Description
PB14MX30S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 30T 5.26" PD 68MM WIDE MPB
Part # PB14MX30S68
BDI # 21978290
Features
Pitch Diameter - Inch:
0.207
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.203
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.263
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
14MX30S37-2517
Description
14MX30S37-2517 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 30 TEETH 37MM BELT WD
Part # 14MX30S37-2517
BDI # 21445042
Features
Pitch Diameter - Inch:
0.207
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.203
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
5.263
Mounting Method:
Bushed
PB14MX30S125
Description
PB14MX30S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 30T 5.26" PD 125MM WIDE MPB
Part # PB14MX30S125
BDI # 21978288
Features
Pitch Diameter - Inch:
0.207
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.203
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.263
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
F14MX30S37-SK
Description
F14MX30S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 30T 5.26"PD 37MMW BORE SK BUSHING
Part # F14MX30S37-SK
BDI # 21976124
Features
Pitch Diameter - Inch:
0.207
Flange Outside Diameter - Millimeter:
5.763
Inch - Metric:
Metric
Outside Diameter - Inch:
0.203
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
5.263
Mounting Method:
Bushed