P34-5MGT-15AL

COMPARE

P34-5MGT-15AL

Description
P34-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # P34-5MGT-15AL

BDI # 23125588

Features

Pitch Diameter - Inch: 2.126
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Metric
Outside Diameter - Inch: 2.087
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P34-5MGT-09AL

COMPARE

P34-5MGT-09AL

Description
P34-5MGT-09AL SYNCHRONOUS PULLEY ; 53MM OD 54MM PITCH DIA 1.063" MAX BORE

GATES

Part # P34-5MGT-09AL

BDI # 23125542

Features

Pitch Diameter - Inch: 2.126
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Metric
Outside Diameter - Inch: 2.087
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY