PHP 38-5M-15TB
Description
PHP 38-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 38-5M-15TB
BDI # 1289558
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.48
Mounting Method:
Bushed