PHP 25-8M-30TB
Description
PHP 25-8M-30TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 25-8M-30TB
BDI # 1289595
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.452
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed