Features
Pitch Diameter - Inch:
24.563
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
141
Face Width - Inch:
5.551
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
623.89
Mounting Method:
Bushed
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
24.563
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
623.89
Mounting Method:
Bushed
Belt Width - Millimeter:
20