PHP 16H075RSB
Description
PHP 16H075RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 16H075RSB
BDI # 1289130
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71
Inch - Metric:
Inch
Outside Diameter - Inch:
2.493
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Rough Bore