Page 1 of 16

Next

Compare
P28-8M-30-QT

COMPARE

P28-8M-30-QT

Description
P28-8M-30-QT SYNCHRONOUS PULLEY

TB WOODS

Part # P288M30

BDI # 981253

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P28-8M-50 X 3/4 MPB

COMPARE

P28-8M-50 X 3/4 MPB

Description
P28-8M-50 X 3/4 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P288M50

BDI # 984224

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 71.298
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W28-8M-12-QT

COMPARE

W28-8M-12-QT

Description
W28-8M-12-QT SYNCHRONOUS PULLEY

TB WOODS

Part # W288M12

BDI # 982780

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W28-8M-60 3/4 MPB

COMPARE

W28-8M-60 3/4 MPB

Description
W28-8M-60 3/4 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # W288M60

BDI # 983087

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 71.298
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W28-8M-22-QT

COMPARE

W28-8M-22-QT

Description
W28-8M-22-QT SYNCHRONOUS PULLEY

TB WOODS

Part # W288M22

BDI # 990321

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY