Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.61
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
74.17
Face Width - Inch:
2.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.4
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.61
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
74.17
Face Width - Inch:
2.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.4
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62