Page 1 of 22

Next

Compare
W32-8M-12-QT

COMPARE

W32-8M-12-QT

Description
W32-8M-12-QT SYNCHRONOUS PULLEY

TB WOODS

Part # W328M12

BDI # 996660

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.916
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P32-8M-50 X 3/4 MPB

COMPARE

P32-8M-50 X 3/4 MPB

Description
P32-8M-50 X 3/4 MPB SYNC PULLEY

TB WOODS

Part # P328M50

BDI # 997103

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.916
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 81.483
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W32-8M-22-QT

COMPARE

W32-8M-22-QT

Description
W32-8M-22-QT SYNCHRONOUS PULLEY ; 22MM WD 32 TEETH 8MM PITCH

TB WOODS

Part # W328M22

BDI # 994330

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.916
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P32-8M-20-QT HTD

COMPARE

P32-8M-20-QT HTD

Description
P32-8M-20-QT HTD SYNCH SPROCKET

DODGE

Part # 110705

BDI # 254555

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 91.643
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P32-8M-50-QT HTD

COMPARE

P32-8M-50-QT HTD

Description
P32-8M-50-QT HTD SYNCH SPROCKET

DODGE

Part # 110742

BDI # 254588

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 91.643
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY