P11-3M-09AL

COMPARE

P11-3M-09AL

Description
P11-3M-09AL SYNCHRONOUS PULLEY

GATES

Part # 78821087

BDI # 1125453

Features

Pitch Diameter - Inch: 0.414
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Metric
Outside Diameter - Inch: 0.384
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 10.516
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Request A Price QTY
P11-3M-06AL

COMPARE

P11-3M-06AL

Description
P11-3M-06AL SYNCHRONOUS PULLEY

GATES

Part # 78821082

BDI # 1125452

Features

Pitch Diameter - Inch: 0.414
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Metric
Outside Diameter - Inch: 0.384
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 10.516
Mounting Method: Rough Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Request A Price QTY
11-3M06-6CA1

COMPARE

11-3M06-6CA1

Description
11-3M06-6CA1 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/8" BORE ALUM 11T

B & B MANUFACTURING

Part # 11-3M06-6CA1

BDI # 22695311

Features

Pitch Diameter - Inch: 0.414
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Metric
Outside Diameter - Inch: 0.384
Face Width - Millimeter: 8.306

Face Width - Inch: 0.327
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10.516
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
11-3M09-6CA1

COMPARE

11-3M09-6CA1

Description
11-3M09-6CA1 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/8" BORE ALUM 11T

B & B MANUFACTURING

Part # 11-3M09-6CA1

BDI # 22695319

Features

Pitch Diameter - Inch: 0.414
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Metric
Outside Diameter - Inch: 0.384
Face Width - Millimeter: 11.328

Face Width - Inch: 0.446
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10.516
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY