Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Powergrip HTD Belt Style
Global Part Number GPN:
574944
Pitch Diameter - Millimeter:
95.493
Mounting Method:
Rough Bore
PHP 60-5M-09RSB
Description
PHP 60-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 60-5M-09RSB
BDI # 1289863
Features
Pitch Diameter - Inch:
3.759
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
95.49
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PHP 60-5M-15RSB
Description
PHP 60-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 60-5M-15RSB
BDI # 1289882
Features
Pitch Diameter - Inch:
3.759
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
95.49
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PHP 60-5M-25RSB
Description
PHP 60-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 60-5M-25RSB
BDI # 1289902
Features
Pitch Diameter - Inch:
3.759
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
95.49
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
99.568
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577540
Pitch Diameter - Millimeter:
95.493