XTB25X2-3/16
Description
XTB25X2-3/16 CONVEYOR BUSHING ; 2-3/16" BORE 1.875" W CAST IRON
Part # 226856
BDI # 633414
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Bushing Series:
XTB25
B X 2-3/16-KW
Description
B X 2-3/16-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 2-3/16" BORE
Part # 471613
BDI # 21832163
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Bushing Series:
B
3020 2 3/16
Description
3020 2 3/16 TAPERED BUSHING ; 2-3/16" BORE 4-1/4" OD 2" LTB
Part # 3020 2 3/16
BDI # 618414
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID
Global Part Number GPN:
464082
Bushing Series:
3020
R1 2 3/16
Description
R1 2 3/16 TAPERED BUSHING ; 2-3/16" BORE 4" OD 2.88" LTB
Part # R1 2 3/16
BDI # 610838
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465122
Bushing Series:
R1
SF 2 3/16
Description
SF 2 3/16 QD BUSHING ; 2-3/16" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 2 3/16
BDI # 611211
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID
Global Part Number GPN:
465376
Bushing Series:
SF