Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN:
21026
NUKR-85
Description
NUKR-85 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Part # NUKR-85
BDI # 842247
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Full Complement | Screwdriver Slot | Heavy Duty Roller
Global Part Number GPN:
590085
CF30-1BR
Description
CF 30 1 BR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF30-1BR
BDI # 513955
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged
Global Part Number GPN:
237966
CFKR 85 VR
Description
CFKR 85 VR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Part # CFKR 85 VR
BDI # 23281108
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 144000N Static Load Rating | 67700N Dynamic Load Rating
CFKR 85 R
Description
CFKR 85 R CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Part # CFKR 85 R
BDI # 23281100
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating