Page 1 of 38

Next

Compare
MCFRE 52 SX

COMPARE

MCFRE 52 SX

Description
MCFRE 52 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1652161101

BDI # 345120

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590846

Price Inventory : Available to order
Loading Price
QTY
MCFRE 52 S

COMPARE

MCFRE 52 S

Description
MCFRE 52 S CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1652161001

BDI # 345118

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20561

Price Inventory : Available to order
Loading Price
QTY
MCFRE 47 SX

COMPARE

MCFRE 47 SX

Description
MCFRE 47 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1647161101

BDI # 345115

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20560

Price Inventory : Available to order
Loading Price
QTY
MCRV-52-SB

COMPARE

MCRV-52-SB

Description
MCRV-52-SB NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT

SMITH BEARING

Part # MCRV-52-SB

BDI # 842057

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement
Global Part Number GPN: 590034

Price Inventory : Available to order
Loading Price
QTY
KRE 52 PP

COMPARE

KRE 52 PP

Description
KRE 52 PP CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KRE 52 PP

BDI # 1417333

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged | Polyamide 66 Axial Sliding

Price Inventory : Available to order
Loading Price
QTY