Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
21060
MCFR 22A BX
Description
MCFR 22A BX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1622152500
BDI # 344943
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged
Global Part Number GPN:
21062
MCFR 22A SB
Description
MCFR 22A SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1622152601
BDI # 344945
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21064
MCFR 22A SBX
Description
MCFR 22A SBX CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # 1622152701
BDI # 344946
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
590660
MCFRE 22A S
Description
MCFRE 22A S CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1622162200
BDI # 345083
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590830