Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238547
CF 16 FBR
Description
CF 16 FBR CAM FOLLOWER ; 16MM STUD X 35MM OD X 18MM W SST
Part # CF 16 FBR
BDI # 23282446
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Single Row | Stainless Steel Cage Material | 14700N Static Load Rating | 9620N Dynamic Load Rating
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238093
CFKRE 35 V
Description
CFKRE 35 V CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST
Part # CFKRE 35 V
BDI # 23281202
Features
Roller Width - Inch:
0.709
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 37600N Static Load Rating | 20700N Dynamic Load Rating
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement
Global Part Number GPN:
237877