NUCF20-1R
Description
NUCF20-1R CAM FOLLOWER BEARING ; 20MM STUD X 47MM OD X 24MM W HD CST
Part # NUCF20-1R
BDI # 516105
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590582
CF20-1R
Description
CF20-1R CAM FOLLOWER BEARING ; 20MM STUD X 47MM OD X 24MM W CST
Part # CF20-1R
BDI # 513894
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
237906
CF 20 1 WBR
Description
CF 20 1 WBR CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST
Part # CF 20 1 WBR
BDI # 23282478
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating
CF SFU 20 1 B
Description
CF SFU 20 1 B CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST
Part # CF SFU 20 1 B
BDI # 23281386
Features
Roller Width - Inch:
0.945
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating
CFKR 47 VR
Description
CFKR 47 VR CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST
Part # CFKR 47 VR
BDI # 23281034
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 64500N Static Load Rating | 33200N Dynamic Load Rating