CF6WBUUR
Description
CF6WBUUR CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH
Part # CF-6-WBUUR
BDI # 17218980
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Caged | Thrust Disk Type | Carbon Steel
CFFU1-6
Description
CFFU1-6 CAM FOLLOWER ; 6MM STUD X 16MM OD X 11MM W CST
Part # CF-FU1-6
BDI # 514126
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238139
CF6BUUR
Description
CF6BUUR CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH
Part # CF6BUUR
BDI # 514025
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged
Global Part Number GPN:
238033
CF6FBUUR
Description
CF6FBUUR CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH
Part # CF6FBUUR
BDI # 17218978
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Caged | Stainless Steel
CFES6BUU
Description
CFES6BUU CAM FOLLOWER BEARING ; 6MM STUDX16MM ODX11MM W
Part # CFES6BUU
BDI # 514100
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged
Global Part Number GPN:
238112