Page 1 of 9

Next

Compare
CFE 8 BUU

COMPARE

CFE 8 BUU

Description
CFE 8 BUU CAM FOLLOWER BEARING ; 11MM ID X 19MM OD X 12.2MM WD

IKO

Part # CFE 8 BUU

BDI # 20355262

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE8UU

COMPARE

CFE8UU

Description
CFE8UU CAM FOLLOWER BEARING

IKO

Part # CFE8UU

BDI # 19131824

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CF8BUUR

COMPARE

CF8BUUR

Description
CF8BUUR CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH

IKO

Part # CF8BUUR

BDI # 1402853

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged
Global Part Number GPN: 238049

Price Inventory : Available to order
Loading Price
QTY
CFE8VUU

COMPARE

CFE8VUU

Description
CFE8VUU CAM FOLLOWER BEARING

IKO

Part # CFE8VUU

BDI # 19131832

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFES8BUUR

COMPARE

CFES8BUUR

Description
CFES8BUUR CAM FOLLOWER BEARING ; 8MM STUDX19MM ODX11MM W

IKO

Part # CFES8BUUR

BDI # 514109

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged
Global Part Number GPN: 238121

Price Inventory : Available to order
Loading Price
QTY