Page 1 of 5

Next

Compare
CR14V

COMPARE

CR14V

Description
CR14V CAM FOLLOWER BEARING

IKO

Part # CR14V

BDI # 514217

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238232

Price Inventory : Available to order
Loading Price
QTY
CR14VUUR

COMPARE

CR14VUUR

Description
CR14VUUR CAM FOLLOWER BEARING ; 3/8" STUDX7/8" DIAX1/2" W

IKO

Part # CR14VUUR

BDI # 514224

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238239

Price Inventory : Available to order
Loading Price
QTY
CRE14VBUU

COMPARE

CRE14VBUU

Description
CRE14VBUU CAM FOLLOWER BEARING

IKO

Part # CRE14VBUU

BDI # 19132446

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CR14UU

COMPARE

CR14UU

Description
CR14UU CAM FOLLOWER BEARING

IKO

Part # CR14UU

BDI # 514215

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238230

Price Inventory : Available to order
Loading Price
QTY
CR14BUU

COMPARE

CR14BUU

Description
CR14BUU CAM FOLLOWER BEARING

IKO

Part # CR14BUU

BDI # 514212

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Caged
Global Part Number GPN: 238227

Price Inventory : Available to order
Loading Price
QTY