CF-SFU-10-1B
Description
CFSFU-10-1 CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH
Part # CF-SFU-10-1
BDI # 514156
Features
Roller Width - Inch:
0.472
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
590575
CFSFU-8
Description
CF SFU 8 CAM FOLLOWER BEARING ; POR 8MM STUD X 19MM OD X 11MM W CST
Part # CF-SFU-8
BDI # 514164
Features
Roller Width - Inch:
0.433
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238174
CF SFU 8 B
Description
CF SFU 8 B CAM FOLLOWER ; 8MM STUD X 19MM OD X 11MM W CST
Part # CF SFU 8 B
BDI # 23281392
Features
Roller Width - Inch:
0.433
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Single Row | Carbon Steel Cage Material | 4740N Static Load Rating | 4250N Dynamic Load Rating
CF-SFU-10-B
Description
CF-SFU-10-B CAM FOLLOWER ; 10MM STUD DIA W/CAGE EASY MOUNTING TYPE
Part # CF-SFU-10-B
BDI # 21576468
Features
Roller Width - Inch:
0.472
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
CFSFU-10
Description
CF SFU 10 CAM FOLLOWER BEARING ; POR 10MM STUD X 22MM OD X 12MM W CST
Part # CF-SFU-10
BDI # 514155
Features
Roller Width - Inch:
0.472
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238165